Shop All Taper Bolt Anchors
Simpson Strong-Tie
Strong Bolt 2 Removable Anchor Bolt, 1/2" Dia., 4-1/4" L, 316 Stainless Steel
Mfr # STB2-504146SS
Zoro # G209178330
product price: $13.55
/ea
Sold in multiples of 25 for $338.75
$338.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Anchor Diameter 1/2"
- Overall Length 4-1/4"
- Sub-Brand Strong Bolt 2
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # STB2-504146SS
- Zoro # G209178330
- UPC # 707392585701
- Country of Origin China
- Category Taper Bolt Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 4-1/4" |
Drill Bit Size | 1/2" |
Details
Item | Removable Anchor Bolt |
Compatible Material | Concrete |
Sub-Brand | Strong Bolt 2 |
Material | 316 Stainless Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Birch Wood Dowel Pins (Size: 3/8 Inch x 1-1/2 Inch), PK 100 (14206)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 100 PK (M38093.080.0001)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (141550)
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 5 in Ht, Zinc Plated Steel (U17263.037.0405)
- SIMPSON STRONG-TIE Strong Bolt 2 Removable Anchor Bolt, 1/2" Dia., 8-1/2" L, 18-8 Stainless Steel (STB2-508124SS)
- SIMPSON STRONG-TIE Strong Bolt 2 Removable Anchor Bolt, 4-1/4" L (STB2-50414)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 3/8 in Dia., 3" L, Zinc Alloy Zinc Plated (3422000)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 1/2 in Dia., 4" L, Zinc Alloy Zinc Plated (3431000)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 3/8 in Dia., 4" L, Zinc Alloy Zinc Plated, 50 PK (3423000)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 1 in Dia., 5-5/8" L, Zinc Alloy Zinc Plated (3460000)
- E-Z ANCOR 1/4 in. Dia., Steel Nylon/Zinc (25721)
- Simpson Strong-Tie Concrete Anchors