Shop All Taper Bolt Anchors
Simpson Strong-Tie
Strong Bolt 2 Removable Anchor Bolt, 1/2" Dia., 18-8 Stainless Steel
Mfr # STB2-501004SS
Zoro # G109178324
product price: $10.95
/ea
Sold in multiples of 25 for $273.75
$273.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Anchor Diameter 1/2"
- Sub-Brand Strong Bolt 2
- Material 18-8 Stainless Steel
- Drill Bit Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # STB2-501004SS
- Zoro # G109178324
- UPC # 707392216988
- Country of Origin China
- Category Taper Bolt Anchors
Dimensions
Anchor Diameter | 1/2" |
Drill Bit Size | 1/2" |
Details
Item | Removable Anchor Bolt |
Compatible Material | Concrete |
Sub-Brand | Strong Bolt 2 |
Material | 18-8 Stainless Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Stud, 2"-12, 3 ft, Steel, Grade 8, Plain Finish (2022978)
- ZORO SELECT Rod Seal Kit, 3/4 In Rod Dia, 4Pcs (4PKH2)
- MIDWEST FASTENER #8-32 x 3/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07170)
- ZORO SELECT Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.021.0100)
- SIMPSON STRONG-TIE Strong Bolt 2 Removable Anchor Bolt, 4-1/4" L (STB2-50414)
- SIMPSON STRONG-TIE Strong Bolt 2 Removable Anchor Bolt, 1/2" Dia., 8-1/2" L, 18-8 Stainless Steel (STB2-508124SS)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 3/8 in Dia., 2-1/4" L, Zinc Alloy Zinc Plated (3420000)
- VESTIL Removable Anchor Bolt, 0.3125" L, Steel (CS-HD-AK-4)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 3/8 in Dia., 3" L, Zinc Alloy Zinc Plated (3422000)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 3/8 in Dia., 4" L, Zinc Alloy Zinc Plated, 50 PK (3423000)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 1 in Dia., 5-5/8" L, Zinc Alloy Zinc Plated (3460000)
- Simpson Strong-Tie Taper Bolt Anchors