Shop All Structural Framing System Accessories
Simpson Strong-Tie
Strap Lsta9 9 In.
Mfr # LSTA9
Zoro # G7701544
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width In 9 in
- Length 0.035 in
- Height (In.) 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # LSTA9
- Zoro # G7701544
- UPC # 44315667909
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width In | 9 in |
Length | 0.035 in |
Height (In.) | 1.25 in |
Description
Simpson Strong-Tie straps and plates join and reinforce joints with simple versatile solutions for a wide range of connections. Available in many lengths widths and thicknesses straps can be used on the wide or narrow face of lumber for light repairs or heavy-duty projects. Many straps are designed to be used back-to-back on a piece of lumber without fastener interference.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Funnel Cover, Injection Molded, 26inDia (3040-YE)
- MORSE Morse® Drum Adaptor 55/30-20.5 for 20" - 20.5" Diameter Drum (55/30-20.5)
- FATH Cube Connector, 20 Series (093WW201N05)
- AMGOOD Stainless Steel Wall Shelf, 48 Long X 18 Deep (AMG WS-1848)
- SIMPSON STRONG-TIE Stair Tread Angle Ta9Z (TA9Z-R)
- SIMPSON STRONG-TIE Rigid Tie Rtr (RTR)
- SIMPSON STRONG-TIE Hurricane Tie H2.5A (H2.5A)
- SIMPSON STRONG-TIE Stringer Connector Lscz (LSCZ)
- SIMPSON STRONG-TIE 6.25 in. H X 5 in. W 18 Ga. Galvanized Steel Hurricane Tie (H10A)
- SIMPSON STRONG-TIE Simpson Strong-Tie SD10212R100-R Structural Connector Screw No.10 x 2.5 in. (5608203)
- 80/20 Joining Plate, 15 Series (4375-BLACK)
- Simpson Strong-Tie Structural Framing System Accessories