Shop All Structural Framing System Accessories
Simpson Strong-Tie
Strap Lsta24 24 In.
Mfr # LSTA24
Zoro # G507064694
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width In 1.25 in
- Length 0.035 in
- Height (In.) 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # LSTA24
- Zoro # G507064694
- UPC # 44315667305
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width In | 1.25 in |
Length | 0.035 in |
Height (In.) | 24 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Heavy Duty Bearing Rack, Steel (309B-95)
- WESTWARD Compartment Box with 1 compartments, Plastic, 2-7/16" H x 13-3/8 in W (2HFR9)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478SUC LIGHT GREY)
- JIFRAM EXTRUSIONS INC Jifram Extrusions 05000246 Storage Caddy - 24 x 24 in. (5000246)
- SIMPSON STRONG-TIE CONNECTOR SCREW #10X1.5"" (SD10112R100)
- SIMPSON STRONG-TIE Strap Lsta24 24 In. (LSTA24)
- SIMPSON STRONG-TIE Hurricane Tie H1 (H1)
- SIMPSON STRONG-TIE Tie Plate Tp37 (TP37)
- SIMPSON STRONG-TIE Half Base Bc46 4X6 (BC46)
- SIMPSON STRONG-TIE Kneewall Connector, 7 ga, 3-1/2 in L x 3 in W, Steel (RCKW3-R10)
- 80/20 Long Sgl Flng High Cycle Linear Bear 40S (40-6831)
- Simpson Strong-Tie Structural Framing Systems