Shop All Structural Framing System Accessories
Simpson Strong-Tie
Strap Lsta12 12 In.
Mfr # LSTA12
Zoro # G7702000
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width In 1.25 in
- Length 0.035 in
- Height (In.) 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # LSTA12
- Zoro # G7702000
- UPC # 44315667008
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width In | 1.25 in |
Length | 0.035 in |
Height (In.) | 12 in |
Description
Simpson Strong-Tie straps and plates join and reinforce joints with simple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Burglary & Fire Safe Cabinet with Digital Lock, 1.5 Hr Fire Rating, 22W x 22D x 40H (493493)
- WIRECRAFTERS Welded Wire Partition, 3 sided, hinge door (883RW)
- DC CARGO Extra-Wide E-Track Dual Arm Tool Hook, 3in Deep (3ETSH)
- 80/20 Slide-In T-Nut 1/4-20 W/Ball Spring (13054)
- SIMPSON STRONG-TIE Heavy Tie Plate Htp37Z (HTP37Z)
- SIMPSON STRONG-TIE Tie Plate Tp37 (TP37)
- SIMPSON STRONG-TIE 6.25 in. H X 5 in. W 18 Ga. Galvanized Steel Hurricane Tie (H10A)
- SIMPSON STRONG-TIE Strap Lsta9 9 In. (LSTA9)
- SIMPSON STRONG-TIE Strap Lsta12 12 In. (LSTA12)
- SIMPSON STRONG-TIE Gusset Angle Ga2 (GA2)
- 80/20 Joining Plate, 10 Series (4081)
- Simpson Strong-Tie Structural Framing Systems