Shop All Structural Framing System Accessories
Simpson Strong-Tie
Strap Lsta12 12 In.
Mfr # LSTA12
Zoro # G607064631
original price:
$10.60
34% off
new price: $6.99
/ea
Sold in multiples of 3 for $20.97
$20.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width In 1.25 in
- Length 0.035 in
- Height (In.) 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # LSTA12
- Zoro # G607064631
- UPC # 44315667008
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width In | 1.25 in |
Length | 0.035 in |
Height (In.) | 12 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelf 24"x36", Chrome Plated, 4PK (2436NC-4)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 23 5/8 in L, Red (30174RED)
- VESTIL OPTIONAL SLING RACK HOOK (SLR-HK)
- QUADHANDS Magnetic Arm 200 12 (QH200)
- SIMPSON STRONG-TIE Kneewall Connector, 7 ga, 3-1/2 in L x 3 in W, Steel (RCKW3-R10)
- SIMPSON STRONG-TIE Adj Post Cap Zmax Lpc4Z (LPC4Z)
- SIMPSON STRONG-TIE 1.31 in. H X 1 in. W 20 Ga. Plywood Panel Sheathing Clip (PSCA 15/32)
- SIMPSON STRONG-TIE Plywood Clip Pscl 7/16 (PSCL 7/16)
- SIMPSON STRONG-TIE Post Cap Steel 18G Zmax (BCS2-3/6Z)
- SIMPSON STRONG-TIE Hurricane Tie H2.5A (H2.5A)
- FATH Economy T-Nut, Fath, 45 Series, PK4 (096E45M8S04)
- Simpson Strong-Tie Structural Framing Systems