Shop All Structural Framing System Accessories
Simpson Strong-Tie
Strap 30 In. Lsta30
Mfr # LSTA30
Zoro # G7692042
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width In 1.25 in
- Length 0.046 in
- Height (In.) 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # LSTA30
- Zoro # G7692042
- UPC # 44315667404
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width In | 1.25 in |
Length | 0.046 in |
Height (In.) | 30 in |
Description
Simpson Strong-Tie straps and plates join and reinforce joints with simple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Set of 4 Casters 3" Diameter, Fits Any Cabinet Base Work Tables (3SBR-BKDC-4)
- TRESTON Pegboard Kit, Steel, Blue (C52007103)
- TENNSCO Boltless Shelving, 42x36, Particleboard (ZB7-4236A-5D)
- ECONOCO Glass Merchandiser with Round Base (WDGLRDMP)
- SIMPSON STRONG-TIE 1.31 in. H X 1 in. W 20 Ga. Plywood Panel Sheathing Clip (PSCA 15/32)
- SIMPSON STRONG-TIE Ez Base Fpbb44 (FPBB44)
- SIMPSON STRONG-TIE Column Base Cb46 4X6 (CB46)
- SIMPSON STRONG-TIE Lus24 Joist Hanger (LUS24)
- SIMPSON STRONG-TIE Heavy Duty Strap Hrs12 (HRS12)
- SIMPSON STRONG-TIE Hurricane Tie H3 (H3)
- 80/20 Inside Crnr Brkt, 18 Hole 3"X3"X3" (4017-BLACK)
- Simpson Strong-Tie Structural Framing System Accessories