Shop All Drive Pin Anchors
Simpson Strong-Tie
Split Drive Tire Wire Pin Anchor, 1/4" Dia., 3" L, Carbon Steel Zinc Plated
Mfr # DSD25300
Zoro # G509587269
product price: $0.69
/ea
Sold in multiples of 100 for $69.00
$69.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Sub-Brand Split Drive
- Overall Length 3"
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # DSD25300
- Zoro # G509587269
- UPC # 707392201502
- Country of Origin United States
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3" |
Drill Bit Size | 1/4" |
Minimum Installation Depth | 1-1/4" |
Details
Item | Tire Wire Pin Anchor |
Sub-Brand | Split Drive |
Material | Carbon Steel |
Finish | Zinc Plated |
Description
Simpson Strong-Tie Split Drive Anchor, Series: DSD, 1/4 in Diameter, 3 in Overall Length, Carbon Steel Body Shell, Carbon Steel Pin, Duplex Head, 1/4 in Drill, 1-1/4 in Minimum Embedment Depth, 240 lb at 2000 psi Shear Strength, 165 lb at 2000 psi Tensile Strength, Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 x 2-1/2" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (51929)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/4 in W, 1/2 in H, Carbon Steel (WWG360250050012)
- KEN FORGING Rod End, Steel, Black Oxide, 1/2"-13 Thrd Sz, 2 7/16 in Thrd Lg, 2-7/16 in Overall Lg (5A.1-MACH)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 5-1/2" L, Steel Zinc Plated, 30 PK (B70411.075.0550)
- SIMPSON STRONG-TIE Crimp Drive Nail Drive Anchor, 1/4" Dia., 3" L, Carbon Steel Zinc Plated (CD25300M)
- SIMPSON STRONG-TIE Zinc Nailon Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Carbon Steel Zinc Plated (ZN25112)
- TANNER 1/4in x 3in, Zamac Nailin Drive Pin Anchors w/Carbon Steel Nail, Mushroom Head (TB-498)
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 2" L, Nylon Plain, 100 PK (02563-PWR)
- DEWALT Drive Nail Drive Anchor, 3/8" Dia., 2-1/2" L, Steel Zinc Plated, 25 PK (03631-PWR)
- DEWALT Spike Nail Drive Anchor, 3/8" Dia., 2-1/2" L, Steel Plain, 25 PK (06648-PWR)
- DEWALT Spike Nail Drive Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 25 PK (05550-PWR)
- Simpson Strong-Tie Concrete Anchors