Shop All Drive Pin Anchors
Simpson Strong-Tie
Split Drive Tire Wire Pin Anchor, 1/4" Dia., 2" L, Carbon Steel Zinc Plated
Mfr # CSD25200
Zoro # G609228727
product price: $0.36
/ea
Sold in multiples of 500 for $180.00
$180.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Sub-Brand Split Drive
- Overall Length 2"
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # CSD25200
- Zoro # G609228727
- UPC # 44315933608
- Country of Origin United States
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2" |
Drill Bit Size | 1/4" |
Minimum Installation Depth | 1-1/4" |
Details
Item | Tire Wire Pin Anchor |
Sub-Brand | Split Drive |
Material | Carbon Steel |
Finish | Zinc Plated |
Description
Simpson Strong-Tie Split Drive Anchor, Series: CSD, 1/4 in Diameter, 2 in Overall Length, Carbon Steel Body Shell, Carbon Steel Pin, Countersunk Head, 1/4 in Drill, 1-1/4 in Minimum Embedment Depth, 240 lb at 2000 psi Shear Strength, 165 lb at 2000 psi Tensile Strength, Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 1-5/64 in L, Steel Body, 250 PK (U34131.018.0614)
- ITW Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Truss Head Phillips Drive, 200 PK (21504)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 10 PK (32386)
- ZORO SELECT U-Bolt with Mounting Plates, 1/4"-20, 1 1/8 in Wd, 3 in Ht, Hot Dipped Galvanized Steel, 10 PK (53623 3)
- SIMPSON STRONG-TIE Crimp Drive Nail Drive Anchor, 1/4" Dia., 3" L, Carbon Steel Zinc Plated (CD25300M)
- SIMPSON STRONG-TIE Zinc Nailon Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Carbon Steel Zinc Plated (ZN25112)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Steel Zinc Plated, 100 PK (05524-PWR)
- ZORO SELECT Nail Drive Anchor, Steel 50 PK (U70651.025.0175)
- HILLMAN Nail Drive Anchor, 1/2" Dia., 4-3/4" L, Zinc Plated, 25 PK (5305537)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 3" L, Steel Plain, 100 PK (06630-PWR)
- ZORO SELECT DFS Nail Drive Anchor, 5/16" Dia., 2-3/4" L, Steel Zinc Plated, 10 PK (GCPFS56234)
- Simpson Strong-Tie Drive Pin Anchors