Shop All Masonry Drill Bits
Simpson Strong-Tie
Solid Tip Masonry Drill, 1/4 in Drill Bit, SDS-Plus Shank, 4 in D Cutting, Carbide Cutting Edge, 6-1
Mfr # MDPL02506S
Zoro # G608794643
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # MDPL02506S
- Zoro # G608794643
- UPC # 707392690801
- Country of Origin United States
- Category Masonry Drill Bits
Description
Simpson Strong-Tie Masonry Drill, Solid Tip, 1/4 in Drill Bit, 6-1/4 in Overall Length, 4 in Cutting Depth, Parabolic Flute, 4 in Flute Length, SDS-Plus Shank, Centering Point, Carbide Cutting Edge, Chromium Nickel Molybdenum Steel Alloy, Applicable Materials: Concrete, Masonry, Brick and Block
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 1/4 in Size, Deep Socket, Black Phosphate (49-66-6115)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7165)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC Let-K (70311)
- OTC Jaw Puller, 25 tons, 2 Jaws, 15-1/2 in. (1047)
- SIMPSON STRONG-TIE Masonry Drill, 5/8 in Drill Bit, SDS-Plus Shank, 6 in D Cutting, Carbide Cutting Edge, 8 in OAL (MDPL06208)
- RELTON Straight-Shank Masonry Bit 1/4" X 8" Ram Tip Bit (RT- 4- 8)
- CLE-LINE 118° Carbide-Tipped Masonry Drill Cle-Line 1818 Sand Blasted HSS RHS/RHC 1/2x6IN (C20944)
- CENTURY DRILL & TOOL Sds Plus 4-Cut Mas Drill Bit 3/16 Cutting Lgth 4 Overall Lgth 6-1/2 (83612)
- DRILLCO 9/16 X 6.1/4, SDS PLUS DRILL - 1700A (170A1366)
- DIABLO 1-1/8"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4320)
- HOMEPAGE 0.375 x 12 in. SDS Max Dril Bit (HO138538)
- Simpson Strong-Tie Drill Bits