Shop All Lag Shield Anchors
Simpson Strong-Tie
SLEEVE-ALL Short Lag Shield, 5/8" Dia, 6" L, Carbon Steel Zinc Plated
Mfr # SL62600H
Zoro # G908728133
product price: $1.95
/ea
Sold in multiples of 40 for $78.00
$78.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 5/8"
- Overall Length 6"
- Sub-Brand SLEEVE-ALL
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # SL62600H
- Zoro # G908728133
- UPC # 44315459603
- Country of Origin United States
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 6" |
Drill Bit Size | 5/8" |
Thread Size | 1/2"-13 |
Details
Item | Short Lag Shield |
Sub-Brand | SLEEVE-ALL |
Material | Carbon Steel |
Finish | Zinc Plated |
Min. Embedment | 2-3/4" |
Description
Simpson Strong-Tie Sleeve Anchor, Pre-Assembled Expanding, Series: Sleeve-All, 5/8 in Diameter, 1/2-13 Thread, Carbon Steel, Hex Head, Hex Drive, Zinc Plated, 2-3/4 in Minimum Embedment Depth, 6 in Overall Length, 1-1/8 in Dia x 21/64 in H Head, 5/8 in Drill, 2130 lb at 2000 psi Shear Strength, 1050 lb at 2000 psi Tensile Strength
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Screw Anchor, Plastic, 100 PK (MP10527)
- ZORO SELECT 5/16"-18 x 2 in Slotted Flat Machine Screw, Plain Stainless Steel, 25 PK (3AWJ1)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 5/16 in Bore Dia., 50 PK (HO-31ST ZD)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2-1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 50 PK (54840)
- MIDWEST FASTENER Single Lag Shield, 1/2" Dia, Steel Zinc Plated, 25 PK (07864)
- MIDWEST FASTENER Long Lag Shield, 3/8" Dia, Alloy Steel Zinc Plated, 50 PK (04187)
- COBRA ANCHORS Triple-Grip Long Lag Shield, Plastic (171M)
- MKT FASTENING Double Lag Shield, 1/2" Dia, 1-3/8" L, Alloy Steel Plain, 25 PK (6204000)
- DEWALT Steel Dropin Single Lag Shield, 3/4" Dia, 3-3/16" L, Stainless Steel Plain, 10 PK (06232-PWR)
- MIDWEST FASTENER Long Lag Shield, 3/4" Dia, Alloy Steel Zinc Plated, 15 PK (54852)
- DEWALT Double Double Lag Shield, 3/4" Dia, 3-15/16" L, Alloy Steel Plain, 10 PK (09535-PWR)
- Simpson Strong-Tie Concrete Anchors