Shop All Lag Shield Anchors
Simpson Strong-Tie
SLEEVE-ALL Short Lag Shield, 5/8" Dia, 4-1/4" L, Carbon Steel Zinc Plated
Mfr # SL62414H
Zoro # G508728175
product price: $1.79
/ea
Sold in multiples of 40 for $71.60
$71.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 5/8"
- Overall Length 4-1/4"
- Sub-Brand SLEEVE-ALL
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # SL62414H
- Zoro # G508728175
- UPC # 44315861000
- Country of Origin United States
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 4-1/4" |
Drill Bit Size | 5/8" |
Thread Size | 1/2"-13 |
Details
Item | Short Lag Shield |
Sub-Brand | SLEEVE-ALL |
Material | Carbon Steel |
Finish | Zinc Plated |
Min. Embedment | 2-3/4" |
Description
Simpson Strong-Tie Sleeve Anchor, Pre-Assembled Expanding, Series: Sleeve-All, 5/8 in Diameter, 1/2-13 Thread, Carbon Steel, Hex Head, Hex Drive, Zinc Plated, 2-3/4 in Minimum Embedment Depth, 4-1/4 in Overall Length, 1-1/8 in Dia x 21/64 in H Head, 5/8 in Drill, 2130 lb at 2000 psi Shear Strength, 1050 lb at 2000 psi Tensile Strength
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07040.050.0300)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L, 25 PK (M04104.160.0060)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 1/2 in L, Aluminum Body, 100 PK (TAC0916.1-100)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 10 in L, 5 PK (U01000.037.1000)
- ZORO SELECT Double Lag Shield, 1/4" Dia, Alloy Steel Zinc Plated, 50 PK (14AED)
- MIDWEST FASTENER Double Lag Shield, 3/4" Dia, Steel Zinc Plated, 10 PK (07477)
- MKT FASTENING Single Lag Shield, 5/8" Dia, 1-1/2" L, Alloy Steel Plain, 10 PK (6106000)
- MKT FASTENING Sup-R Lag Long Lag Shield, 1/2" Dia, 1-3/4" L, Alloy Steel Plain, 25 PK (3315000)
- DEWALT Lag Shield Long Lag Shield, 5/8" Dia, 2-1/2" L, Alloy Steel Zinc Plated, 50 PK (01155-PWR)
- DEWALT Calk-In Single Lag Shield, 7/8" Dia, 1-1/2" L, Alloy Steel Plain, 50 PK (09240-PWR)
- DEWALT Steel Dropin Single Lag Shield, 3/8" Dia, 1-9/16" L, Stainless Steel Plain, 50 PK (06206-PWR)
- Simpson Strong-Tie Lag Shield Anchors