Shop All Lag Shield Anchors
Simpson Strong-Tie
SLEEVE-ALL Short Lag Shield, 5/8" Dia, 2-1/4" L, Carbon Steel Zinc Plated
Mfr # SL62214H
Zoro # G908728140
product price: $1.15
/ea
Sold in multiples of 100 for $115.00
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 5/8"
- Overall Length 2-1/4"
- Sub-Brand SLEEVE-ALL
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # SL62214H
- Zoro # G908728140
- UPC # 44315274909
- Country of Origin United States
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 2-1/4" |
Drill Bit Size | 5/8" |
Thread Size | 1/2"-13 |
Details
Item | Short Lag Shield |
Sub-Brand | SLEEVE-ALL |
Material | Carbon Steel |
Finish | Zinc Plated |
Min. Embedment | 2-3/4" |
Description
Simpson Strong-Tie Sleeve Anchor, Pre-Assembled Expanding, Series: Sleeve-All, 5/8 in Diameter, 1/2-13 Thread, Carbon Steel, Hex Head, Hex Drive, Zinc Plated, 2-3/4 in Minimum Embedment Depth, 2-1/4 in Overall Length, 1-1/8 in Dia x 21/64 in H Head, 5/8 in Drill, 2130 lb at 2000 psi Shear Strength, 1050 lb at 2000 psi Tensile Strength
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shoulder Screw, 6g Thr Sz, 16mm Thr Lg, 8 mm Shoulder Lg, 316 Stainless Steel (STR402M12X8)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 24 PK (63666)
- MIDWEST FASTENER Lag Screw, 1/2 in, 5-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 3 PK (35403)
- SABERDRIVE Self-Drilling Screw, 1/4" x 1-5/8 in, Gray Ruspert Steel Flat Head Torx Drive, 59 PK (51164)
- KANEBRIDGE Double Lag Shield, 5/16" Dia, Alloy Steel Zinc Plated (31AED)
- MKT FASTENING Double Lag Shield, 1-1/4" Dia, 4" L, Alloy Steel Plain, 5 PK (6212000)
- PRIME-LINE Short Lag Shield, 3/8" Dia, 1-3/4" L, Alloy Steel Plain, 20 PK (9071456)
- PRIME-LINE Long Lag Shield, 1/2" Dia, 3" L, Alloy Steel Plain, 50 PK (9071686)
- MKT FASTENING Sup-R Lag Long Lag Shield, 1/2" Dia, 1-1/4" L, Alloy Steel Plain, 25 PK (3305000)
- L.H. DOTTIE Short Lag Shield, 3/8" Dia, 1-3/4" L, Alloy Steel 50 PK (HLS38)
- HILLMAN 370192 0.38 in. Long Lag Shield, 50PK (846912)
- Simpson Strong-Tie Concrete Anchors