Shop All Lag Shield Anchors
Simpson Strong-Tie
SLEEVE-ALL Short Lag Shield, 5/8" Dia, 2-1/4" L, Carbon Steel Zinc Plated
Mfr # SL62214C
Zoro # G208728161
product price: $2.25
/ea
Sold in multiples of 20 for $45.00
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 5/8"
- Overall Length 2-1/4"
- Sub-Brand SLEEVE-ALL
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # SL62214C
- Zoro # G208728161
- UPC # 44315959301
- Country of Origin United States
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 2-1/4" |
Drill Bit Size | 5/8" |
Details
Item | Short Lag Shield |
Sub-Brand | SLEEVE-ALL |
Material | Carbon Steel |
Finish | Zinc Plated |
Min. Embedment | 2-3/4" |
Description
Simpson Strong-Tie Sleeve Anchor, Pre-Assembled Expanding, Series: Sleeve-All, 5/8 in Diameter, Carbon Steel, Rod Coupler Head, Zinc Plated, 2-3/4 in Minimum Embedment Depth, 2-1/4 in Overall Length, 5/8 in Drill, 2130 lb at 2000 psi Shear Strength, 1050 lb at 2000 psi Tensile Strength
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-329-4)
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 1/2 in L, Aluminum Plain, 1/4" Hex W (FC2104-440-A)
- ZORO SELECT Oversized Key Stock, 305 mm L, 7 mm W, 8 mm H, 18-8 Stainless Steel (WWG750807305)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07000.040.0030)
- ZORO SELECT Double Lag Shield, 1/4" Dia, Alloy Steel Zinc Plated, 50 PK (14AED)
- ZORO SELECT Double Lag Shield, 3/8" Dia, Alloy Steel Zinc Plated, 100 PK (3420200)
- MIDWEST FASTENER Short Lag Shield, 1" L, Alloy Steel 100 PK (04196)
- MKT FASTENING Forway Double Lag Shield, 9/16" Dia, 1-1/2" L, Alloy Steel Plain, 100 PK (1105000)
- L.H. DOTTIE Short Lag Shield, 5/16" Dia, Alloy Steel 100 PK (MA6)
- ZORO SELECT Single Lag Shield, Alloy Steel 50 PK (U63428.025.0001)
- DEWALT Steel Dropin Single Lag Shield, 1/2" Dia, 1" L, Steel Zinc Plated, 50 PK (06337-PWR)
- Simpson Strong-Tie Lag Shield Anchors