Shop All Lag Shield Anchors
Simpson Strong-Tie
SLEEVE-ALL Short Lag Shield, 5/16" Dia, 2-1/2" L, Carbon Steel Zinc Plated
Mfr # SL31212H
Zoro # G608728174
product price: $0.48
/ea
Sold in multiples of 250 for $120.00
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 5/16"
- Overall Length 2-1/2"
- Sub-Brand SLEEVE-ALL
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # SL31212H
- Zoro # G608728174
- UPC # 44315633102
- Country of Origin United States
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 2-1/2" |
Drill Bit Size | 5/16" |
Thread Size | 1/4"-10 |
Details
Item | Short Lag Shield |
Sub-Brand | SLEEVE-ALL |
Material | Carbon Steel |
Finish | Zinc Plated |
Min. Embedment | 1-7/16" |
Description
Simpson Strong-Tie Sleeve Anchor, Pre-Assembled Expanding, Series: Sleeve-All, 5/16 in Diameter, 1/4-20 Thread, Carbon Steel, Hex Head, Hex Drive, Zinc Plated, 1-7/16 in Minimum Embedment Depth, 2-1/2 in Overall Length, 5/16 in Drill, 540 lb at 2000 psi Shear Strength, 280 lb at 2000 psi Tensile Strength
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Chrome Plated Finish, 10 PK (74355)
- ZORO SELECT Fully Threaded Stud, 3/8"-16, 2 in, Stainless Steel, 316, Plain Finish, 10 PK (45641)
- KEN FORGING Machinery Eye Bolt Blank Without Shoulder, Unthreaded, 3 in Shank, 1-3/16 in ID, Steel, Plain (K2005-3-BLANK)
- ZORO SELECT Spring Pin, Sltd, 3/8inx1-1/2in, Pln, PK10 (U39100.037.0150)
- L.H. DOTTIE Short Lag Shield, 5/16" Dia, Alloy Steel 100 PK (MA6)
- COBRA ANCHORS Anch Ld W/Scrws No10 (215S)
- L.H. DOTTIE Short Lag Shield, 1/4" Dia, 1" L, Alloy Steel 100 PK (HLS14)
- DEWALT Single Single Lag Shield, 5/16" Dia, 1-1/2" L, Alloy Steel Plain, 50 PK (09655-PWR)
- COBRA ANCHORS Triple-Grip Long Lag Shield, Plastic (171M)
- POWERS 1/4in Smart DI+ Dropin Internally Threaded Expansion Anchors, Carbon Steel Zinc Plated, 100PK (POW 6304SD)
- DEWALT Lag Shield Long Lag Shield, 3/4" Dia, 3" L, Alloy Steel Zinc Plated, 50 PK (01205-PWR)
- Simpson Strong-Tie Concrete Anchors