Shop All Lag Shield Anchors
Simpson Strong-Tie
SLEEVE-ALL Short Lag Shield, 5/16" Dia, 1-1/2" L, Carbon Steel Zinc Plated
Mfr # SL31112H
Zoro # G508728151
Sold in multiples of 500 for $185.00
$185.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 5/16"
- Overall Length 1-1/2"
- Sub-Brand SLEEVE-ALL
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # SL31112H
- Zoro # G508728151
- UPC # 44315611704
- Country of Origin United States
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 1-1/2" |
Drill Bit Size | 5/16" |
Thread Size | 1/4"-10 |
Details
Item | Short Lag Shield |
Sub-Brand | SLEEVE-ALL |
Material | Carbon Steel |
Finish | Zinc Plated |
Min. Embedment | 1-7/16" |
Description
Simpson Strong-Tie Sleeve Anchor, Pre-Assembled Expanding, Series: Sleeve-All, 5/16 in Diameter, 1/4-20 Thread, Carbon Steel, Hex Head, Hex Drive, Zinc Plated, 1-7/16 in Minimum Embedment Depth, 1-1/2 in Overall Length, 5/16 in Drill, 540 lb at 2000 psi Shear Strength, 280 lb at 2000 psi Tensile Strength
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 10 PK (U04360.050.0275)
- SET SCREW & MANUFACTURING 1/4-28 X 1/4 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H25280250KNX-1500)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in 316 Stainless Steel, Plain Finish, 5 PK (1NY79)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK (M55060.080.0050)
- MKT FASTENING Forway Double Lag Shield, 11/16" Dia, 1-3/4" L, Alloy Steel Plain, 50 PK (1106000)
- L.H. DOTTIE Long Lag Shield, 1/4" Dia, 1-1/2" L, Alloy Steel 50 PK (SLS14)
- DEWALT Steel Dropin Single Lag Shield, 1/2" Dia, 2" L, Steel Zinc Plated, 50 PK (06328-PWR)
- HILLMAN 370215 0.5 in. x 3 in. Lag Shields (5304399)
- TANNER 1/2in x 13in Dropin Internally Threaded Expansion Anchors, Bucket-of-Bolts! 1,000 Pieces/Bucket (TB-504)
- DEWALT Lag Shield Short Lag Shield, 5/8" Dia, 1-3/4" L, Alloy Steel Zinc Plated, 50 PK (01151-PWR)
- ZORO SELECT Single Lag Shield, Alloy Steel 50 PK (U63428.025.0001)
- Simpson Strong-Tie Lag Shield Anchors