Shop All Lag Shield Anchors
Simpson Strong-Tie
SLEEVE-ALL Short Lag Shield, 3/8" Dia, 4" L, Carbon Steel Zinc Plated
Mfr # SL37400H
Zoro # G508728168
product price: $0.67
/ea
Sold in multiples of 200 for $134.00
$134.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/8"
- Overall Length 4"
- Sub-Brand SLEEVE-ALL
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # SL37400H
- Zoro # G508728168
- UPC # 44315979507
- Country of Origin United States
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 4" |
Drill Bit Size | 3/8" |
Thread Size | 5/16"-18 |
Details
Item | Short Lag Shield |
Sub-Brand | SLEEVE-ALL |
Material | Carbon Steel |
Finish | Zinc Plated |
Min. Embedment | 1-1/2" |
Description
Simpson Strong-Tie Sleeve Anchor, Pre-Assembled Expanding, Series: Sleeve-All, 3/8 in Diameter, 5/16-18 Thread, Carbon Steel, Hex Head, Hex Drive, Zinc Plated, 1-1/2 in Minimum Embedment Depth, 4 in Overall Length, 3/4 in Dia x 15/64 in H Head, 3/8 in Drill, 770 lb at 2000 psi Shear Strength, 400 lb at 2000 psi Tensile Strength
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated T-Nail, 5/8 in L, 13.5 ga, Smooth, T-Head Head, 0 Degrees, 2500 PK (BT461XH-2.5M)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 6 ft, Steel, Grade 2, Plain Finish (21606)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 400 PK (3728BHT5)
- ZORO SELECT Fully Threaded Rod, 1"-8, 6 ft, Steel, Grade A, Zinc Plated Finish (U20300.100.7200)
- MKT FASTENING Sup-R Lead Long Lag Shield, 1/4" Dia, 3/4" L, Alloy Steel Plain, 100 PK (3531000)
- MIDWEST FASTENER Double Lag Shield, 1/2" Dia, Steel Zinc Plated, 25 PK (09038)
- DEWALT Calk-In Single Lag Shield, 5/16" Dia, 1/2" L, Alloy Steel Plain, 100 PK (09205-PWR)
- MKT FASTENING Forway Double Lag Shield, 1-1/8" Dia, 2-5/8" L, Alloy Steel Plain, 50 PK (1110000)
- DEWALT Steel Dropin Single Lag Shield, 1/2" Dia, 2" L, Steel Zinc Plated, 50 PK (06328-PWR)
- POWERS 1/4in Smart DI+ Dropin Internally Threaded Expansion Anchors, Carbon Steel Zinc Plated, 100PK (POW 6304SD)
- MIDWEST FASTENER Short Lag Shield, 1-1/2" L, Alloy Steel 100 PK (04197)
- Simpson Strong-Tie Lag Shield Anchors