Shop All Lag Shield Anchors
Simpson Strong-Tie
SLEEVE-ALL Short Lag Shield, 3/8" Dia, 3" L, Carbon Steel Zinc Plated
Mfr # SL37300H
Zoro # G108728155
product price: $0.48
/ea
Sold in multiples of 200 for $96.00
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/8"
- Overall Length 3"
- Sub-Brand SLEEVE-ALL
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # SL37300H
- Zoro # G108728155
- UPC # 44315889400
- Country of Origin United States
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 3" |
Drill Bit Size | 3/8" |
Thread Size | 5/16"-18 |
Details
Item | Short Lag Shield |
Sub-Brand | SLEEVE-ALL |
Material | Carbon Steel |
Finish | Zinc Plated |
Industry Standards | OSHA 29 CFR 1910.1200 Federal Specification A-A-1922A Factory Mutual 3017082 3026805 3029959 3043442 Underwriters Laboratories File Ex3605 |
Min. Embedment | 1-1/2" |
Type | Pre-Assembled Expanding |
Description
Simpson Strong-Tie Sleeve Anchor, Pre-Assembled Expanding, Series: Sleeve-All, 3/8 in Diameter, 5/16-18 Thread, Carbon Steel, Hex Head, Hex Drive, Zinc Plated, 1-1/2 in Minimum Embedment Depth, 3 in Overall Length, 3/4 in Dia x 15/64 in H Head, 3/8 in Drill, 770 lb at 2000 psi Shear Strength, 400 lb at 2000 psi Tensile Strength
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 5/32 in L, Brass Body, 100 PK (TBC0805-100)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Black Oxide Finish, 10 PK (U37200.075.0001)
- ZORO SELECT #4-40 x 43/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GMA9)
- ZORO SELECT Flush Embedment Anchor, 7/8" Dia, 2-1/2" L, Carbon Steel Zinc Plated, 10 PK (U30575.062.0001)
- MKT FASTENING Sup-R Lead Long Lag Shield, 3/8" Dia, 1" L, Alloy Steel Plain, 50 PK (3541000)
- MIDWEST FASTENER Short Lag Shield, 1" L, Alloy Steel 100 PK (04196)
- DEWALT Calk-In Single Lag Shield, 3/4" Dia, 1-1/4" L, Alloy Steel Plain, 50 PK (09230-PWR)
- MKT FASTENING Double Lag Shield, 3/4" Dia, 2-1/16" L, Alloy Steel Plain, 10 PK (6206000)
- COBRA ANCHORS Anch Ld W/Scrws No10 (215S)
- L.H. DOTTIE Long Lag Shield, 3/8" Dia, 2-1/2" L, Alloy Steel 50 PK (SLS38)
- DEWALT Double Double Lag Shield, 1/2" Dia, 2-1/2" L, Alloy Steel Plain, 25 PK (09525-PWR)
- Simpson Strong-Tie Concrete Anchors