Shop All Lag Shield Anchors
Simpson Strong-Tie
SLEEVE-ALL Short Lag Shield, 3/8" Dia, 2-3/4" L, Carbon Steel Zinc Plated
Mfr # SL37234PF
Zoro # G708728166
product price: $0.75
/ea
Sold in multiples of 200 for $150.00
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/8"
- Overall Length 2-3/4"
- Sub-Brand SLEEVE-ALL
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # SL37234PF
- Zoro # G708728166
- UPC # 707392153603
- Country of Origin United States
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 2-3/4" |
Drill Bit Size | 3/8" |
Thread Size | 5/16"-18 |
Details
Item | Short Lag Shield |
Sub-Brand | SLEEVE-ALL |
Material | Carbon Steel |
Finish | Zinc Plated |
Industry Standards | OSHA 29 CFR 1910.1200 Federal Specification A-A-1922A Factory Mutual 3017082 3026805 3029959 3043442 Underwriters Laboratories File Ex3605 |
Min. Embedment | 1-1/2" |
Type | Pre-Assembled Expanding |
Description
Simpson Strong-Tie Sleeve Anchor, Pre-Assembled Expanding, Series: Sleeve-All, 3/8 in Diameter, 5/16-18 Thread, Carbon Steel, Flat/Phillips Head, Zinc Plated, 1-1/2 in Minimum Embedment Depth, 2-3/4 in Overall Length, 3/8 in Drill, 770 lb at 2000 psi Shear Strength, 400 lb at 2000 psi Tensile Strength
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 2-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK (50689)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.025.3600)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M10 x 1.5 mm Thread 25 mm Long, 25PK (91290A520)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish, 100 PK (M38430.100.0001)
- DEWALT Steel Dropin Single Lag Shield, 1/4" Dia, 1" L, Steel Zinc Plated, 100 PK (06324-PWR)
- POWERS 3/4in x 8-1/4in Lok-Bolt AS Sleeve Expansion Anchors, Hex Nut, Carbon Steel Zinc Plated, 10PK (POW 05065S)
- L.H. DOTTIE Short Lag Shield, Alloy Steel 100 PK (MA3)
- HILLMAN ANCHR LAG SHIELD 3 in. LBX8 (370215)
- PRIME-LINE Long Lag Shield, 1/2" Dia, 3" L, Alloy Steel Plain, 50 PK (9071686)
- DEWALT Steel Dropin Single Lag Shield, 5/8" Dia, 2-1/2" L, Stainless Steel Plain, 25 PK (06230-PWR)
- MIDWEST FASTENER Single Lag Shield, 1/4" Dia, Steel Zinc Plated, 100 PK (07861)
- Simpson Strong-Tie Lag Shield Anchors