Shop All Lag Shield Anchors
Simpson Strong-Tie
SLEEVE-ALL Short Lag Shield, 3/8" Dia, 1-7/8" L, Carbon Steel Zinc Plated
Mfr # SL37178C
Zoro # G708728142
product price: $0.87
/ea
Sold in multiples of 50 for $43.50
$43.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/8"
- Overall Length 1-7/8"
- Sub-Brand SLEEVE-ALL
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # SL37178C
- Zoro # G708728142
- UPC # 44315657207
- Country of Origin United States
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 1-7/8" |
Drill Bit Size | 3/8" |
Details
Item | Short Lag Shield |
Sub-Brand | SLEEVE-ALL |
Material | Carbon Steel |
Finish | Zinc Plated |
Min. Embedment | 1-1/2" |
Description
Simpson Strong-Tie Sleeve Anchor, Pre-Assembled Expanding, Series: Sleeve-All, 3/8 in Diameter, Carbon Steel, Rod Coupler Head, Zinc Plated, 1-1/2 in Minimum Embedment Depth, 1-7/8 in Overall Length, 3/8 in Drill, 770 lb at 2000 psi Shear Strength, 400 lb at 2000 psi Tensile Strength
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 100 PK (09847)
- L.H. DOTTIE Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (DDSMS101)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/8 in, Black Steel Pan Head Phillips Drive, 50 PK (79502)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 11 mm Steel, Zinc Flake Finish, 200 PK (HLS-11)
- MIDWEST FASTENER Double Lag Shield, 1/2" Dia, Steel Zinc Plated, 25 PK (09038)
- MIDWEST FASTENER Short Lag Shield, 1" L, Alloy Steel 100 PK (04196)
- PRIME-LINE Short Lag Shield, 3/8" Dia, 1-3/4" L, Alloy Steel Plain, 20 PK (9071456)
- L.H. DOTTIE Long Lag Shield, 1/4" Dia, 1-1/2" L, Alloy Steel 50 PK (SLS14)
- MIDWEST FASTENER Short Lag Shield, 1-1/2" L, Alloy Steel 100 PK (04202)
- MIDWEST FASTENER Short Lag Shield, 1" L, Alloy Steel 16 PK (60765)
- ZORO SELECT Short Lag Shield, 3/8" Dia, 1-3/4" L, Alloy Steel Zinc Plated, 50 PK (37SLS)
- Simpson Strong-Tie Lag Shield Anchors