Shop All Lag Shield Anchors
Simpson Strong-Tie
SLEEVE-ALL Short Lag Shield, 3/4" Dia, 4-1/4" L, Carbon Steel Zinc Plated
Mfr # SL75414H
Zoro # G008728163
Sold in multiples of 40 for $119.60
$119.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/4"
- Sub-Brand SLEEVE-ALL
- Material Carbon Steel
- Finish Zinc Plated
- Drill Bit Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # SL75414H
- Zoro # G008728163
- UPC # 44315052200
- Country of Origin United States
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 4-1/4" |
Drill Bit Size | 3/4" |
Thread Size | 5/8"-11 |
Details
Item | Short Lag Shield |
Sub-Brand | SLEEVE-ALL |
Material | Carbon Steel |
Finish | Zinc Plated |
Min. Embedment | 3-3/8" |
Description
Simpson Strong-Tie Sleeve Anchor, Pre-Assembled Expanding, Series: Sleeve-All, 3/4 in Diameter, 5/8-11 Thread, Carbon Steel/Stainless Steel, Hex Head, Hex Drive, Zinc Plated, 3-3/8 in Minimum Embedment Depth, 4-1/4 in Overall Length, 3/4 in Drill, 2510 lb at 2000 psi Shear Strength, 1600 lb at 2000 psi Tensile Strength
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 2 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.037.2400)
- MIDWEST FASTENER 5/16"-18 x 1-1/2" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (05489)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 5 PK (FHS1XX0835-005P1)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x7/16, PK100 (U07840.031.0043)
- DEWALT Calk-In Single Lag Shield, 5/8" Dia, 1" L, Alloy Steel Plain, 50 PK (09225-PWR)
- POWERS 1/4in Smart DI+ Dropin Internally Threaded Expansion Anchors, Carbon Steel Zinc Plated, 100PK (POW 6304SD)
- DEWALT Double Double Lag Shield, 5/8" Dia, 2-3/4" L, Alloy Steel Plain, 25 PK (09530-PWR)
- DEWALT Steel Dropin Single Lag Shield, 3/8" Dia, 1-9/16" L, Steel Zinc Plated, 50 PK (06342-PWR)
- L.H. DOTTIE Short Lag Shield, 1/4" Dia, Alloy Steel 100 PK (MA5)
- MKT FASTENING Forway Double Lag Shield, 7/8" Dia, 2-1/4" L, Alloy Steel Plain, 50 PK (1108000)
- MKT FASTENING Forway Double Lag Shield, 1-1/8" Dia, 2-5/8" L, Alloy Steel Plain, 50 PK (1110000)
- Simpson Strong-Tie Lag Shield Anchors