Shop All Post Brackets
Simpson Strong Tie
Simpson StrongTie APVB 675 in H X 3 in W 16 Ga Steel Adjustable Post Base
Mfr # APVB44
Zoro # G507370986
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 3.625 in
- Height 6.875 in
- Width 3.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong Tie
- MFR # APVB44
- Zoro # G507370986
- UPC # 707392008033
- Country of Origin United States
- Category Post Brackets
Dimensions
Depth (In.) | 3.625 in |
Height | 6.875 in |
Width | 3.875 in |
Description
Outdoor accents post bases secure the post or column to concrete and are perfect for outdoor projects such as pergolas patio covers and other topsupported structures These post bases feature a clean simple design and provide Zmax galvanization with a black powdercoat for extra corrosion resistance The post base includes a 1in standoff from the concrete to help avoid postend rot from moisture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Vantage Latch Concealed Hook (S 91-522-52)
- DORTRONICS Lock, 12/24VAC/DC, 1200 lb. Holding Force (1110xD)
- PRIME-LINE Extension Spring, 7/16 in. x 10-1/4 in. x 0.041 in., Steel, Loop (SP 9638)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (NSWD-3A)
- SIMPSON STRONG TIE Simpson StrongTie APVB 6 in H X 55 in W 16 Ga Steel Adjustable Post Base (APVB66)
- OZCO Ozco 56690 Laredo Sunset 6X6 Faux Post Base Plates (1 Per Pack) (56690)
- OZCO Ozco 56630 Laredo Sunset 4X4 Post Base Twin Rail Saddle (1 Per Pack) (56630)
- SIMPSON STRONG-TIE 17.5 in. H X 1.25 in. W 22 Ga. Steel Truss Spacer (TSBR2-16)
- SIMPSON STRONG-TIE Simpson Strong Tie ABA44Z 4 x 4 Standoff Post Base (747715)
- SIMPSON STRONG-TIE ZMax 3 in. H X 5.5 in. W 12 Ga. Galvanized Steel Post Base (ABW66Z)
- SIMPSON STRONG-TIE Simpson Strong Tie Outdoor Accents Avant Collection ZMAX, Black Powder-Coated Post Base for 8x8 (APVB88)
- Simpson Strong Tie Post Brackets