Simpson Strong Tie

Simpson StrongTie APVA 105 in H X 105 in W X 5 in D Steel Inside L Strap Brace


product price: $22.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Height (In.) 10.50 in
  • Width 10.50 in
  • Length 0.10 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height (In.) 10.50 in
Width 10.50 in
Length 0.10 in

Description

Outdoor accents flat L straps from Simpson StrongTie bring decorative appeal and lateral strength to any outdoor living space They provide reinforcement for a connection where one lumber piece intersects another at a 90 angle This L strap is easily installed with Outdoor Accents structural screws and hexhead washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.