Shop All Pneumatic Parts
Simpson Strong-Tie
Simpson Strong Tie ST18 1.5 x 6 in. 16 Gauge Nail Stop
Mfr # 849735
Zoro # G303956247
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # 849735
- Zoro # G303956247
- Country of Origin United States
- Category Pneumatic Parts
Description
Features
- 16 Gauge Nail Stop.
- ST18.
- 16 Gauge Strap.
- Size - 1.5 x 6 in.
- Dimension - 0.31 x 1.25 x 18 in.
- Item Weight - 0.37 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL Mobil Vactra No. 4, Way Oil, 5 gal., ISO 220 (103880)
- GATES Tri-Power Belts, BX46 (BX46)
- LOC-LINE Flex Hose Flat Nozzle, 5 Hole, PK20 (49453)
- MAIN FILTER Hydraulic Filter, replaces WIX D44A10GAV, Pressure Line, 10 micron, Outside-In (MF0058482)
- SIMPSON STRONG-TIE Nail Stop Ns2 (NS2)
- SIMPSON STRONG-TIE 112x3 Nail Stop (NS1)
- SIMPSON STRONG-TIE Nail Stop Ns2 (NS2)
- SIMPSON STRONG-TIE Nail Protection Plate (PSPN516Z)
- SIMPSON STRONG-TIE 2 in. H X 0.1 in. W X 2 in. L Galvanized Steel Bearing Plate (LBP 1/2)
- VORTEX T4492S-5 20D; Spiral Shank Pressure Treated Lumber Nail (VO1636623)
- DYNABRADE Pinion (57431)
- Simpson Strong-Tie Pneumatic Parts