Shop All Wood Screws
Simpson Strong-Tie
Simpson Strong Tie SD10212R100 No. 10 x 2.5 in. Connector Screw
Mfr # 129250
Zoro # G604045602
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # 129250
- Zoro # G604045602
- UPC # 707392312901
- Country of Origin United States
- Category Wood Screws
Details
Item | Wood Screw |
Description
Features
- Connector Screw.
- Size - No. 10 x 2.5 in.
- Dimension - 5 x 3.88 x 3.13 in.
- Item Weight - 1.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 3/8x5/64 L, PK100 (5BU78)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/4x3/4L, Pk100 (U39080.025.0075)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 7/8" Dia., 4" L, Steel Zinc Plated (265840I)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 30 PK (B7-.75-4-30)
- SIMPSON STRONG-TIE Connector Screw 3-1/2"L (SDS25312-R25L)
- SIMPSON STRONG-TIE #9 x 1-1/2in Connector Screws (SD9112R100-4PK)
- SIMPSON STRONG-TIE STRUCTURAL SCREWS 5""L (SDWS22500DB-R50)
- SIMPSON STRONG-TIE #9X3 T25 WOOD SCREW STRIP - 1000/BX (WSV3S)
- SIMPSON STRONG-TIE STRUCTURAL SCREWS 4""L (SDWS22400DB-R50)
- SIMPSON STRONG-TIE Wood Screw, #10, 2-1/2 in, Torx Drive, 350 PK (T10250WPP)
- DELTANA Wood Screw, #12, 2-1/2 in, Nickel Steel (SCWB1225U15)
- Simpson Strong-Tie Self-Tapping Screws