Shop All Post Brackets
Simpson Strong-Tie
Simpson Strong Tie RTC2Z 2X Galvanized Rigid Tie Connector; 18 Gauge
Mfr # 190920
Zoro # G104012371
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.594 in
- Length 5.594 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # 190920
- Zoro # G104012371
- UPC # 707392713517
- Country of Origin United States
- Category Post Brackets
Dimensions
Width | 5.594 in |
Length | 5.594 in |
Description
Features
- 2X Galvanized Rigid Tie Connector.
- 18 Gauge.
- Dimension - 4.13 x 5.5 x 5.5 in.
- Item Weight - 0.56 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Satin Nickel Pull 86266US15 (86266US15)
- DELTANA Black Door and Butt Hinge (DHS3035U19)
- ZORO SELECT Mag Door Holder, Nylon, White, Wall/Floor (3EHW7)
- MSI Bytle Bianco Herringbone 12 In. X 12 In. X 6 Mm Textured Multi-Surface Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0304)
- SIMPSON STRONG-TIE Simpson Strong Tie RTC22Z 2 x Rigid Tie Connector (748283)
- SIMPSON STRONG-TIE 17.5 in. H X 1.25 in. W 22 Ga. Steel Truss Spacer (TSBR2-16)
- SIMPSON STRONG-TIE ZMax 3.25 in. H X 3.56 in. W 12 speed Galvanized Steel Post Base (PB44Z)
- SIMPSON STRONG-TIE Simpson Strong Tie ABA44Z 4 x 4 Standoff Post Base (747715)
- SIMPSON STRONG-TIE ZMax 3 in. H X 5.5 in. W 12 Ga. Galvanized Steel Post Base (ABW66Z)
- SIMPSON STRONG-TIE Simpson Strong Tie Outdoor Accents Avant Collection ZMAX, Black Powder-Coated Post Base for 8x8 (APVB88)
- OZCO Ozco 56607 Laredo Sunset 4X4 Post Base Kit, (1 Per Pack) (56607)
- Simpson Strong-Tie Post Brackets