Shop All Mandrel Collectors
Simpson Strong-Tie
Simpson Strong Tie Pmandrel75-Rc Quik Drive 7.5" Mandrel
Mfr # PMANDREL75-RC
Zoro # G7131687
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 3.37 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # PMANDREL75-RC
- Zoro # G7131687
- UPC # 746056046042
- Country of Origin Taiwan, Province of China
- Category Mandrel Collectors
Details
Item | Drill bit |
Weight | 3.37 lbs |
Description
Quik Drive 7.5" Mandrel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN820.3-130-UL Horizontal Toggle Clamp (820.3-130-UL)
- SURTEK Air blow gun set 1/4" NTP with nozzles (108109)
- WESTWARD Dial Bore Gage Set (4KY21)
- VEGA Impact Socket TW, 1/2 Sq Dr 5/16 12pt (35161-DT)
- HHIP 1-9/16 X 9-1/4" Lathe Mandrel (3902-2136)
- HHIP 19 Piece 1/2 To 2" Expanding Mandrel Set (3902-3074)
- HHIP 1-1/4-1-1/2 X 9" With 4" Sleeve Expanding Mandrel 3 Piece Kit (3902-3062)
- HHIP 3 Piece 2 To 2-3/4" X 14" Arbor Expanding Mandrel Set (3902-3076)
- HHIP 1/4 X 3-3/4" Lathe Mandrel (3902-2016)
- HHIP 31/32 X 7" Lathe Mandrel (3902-2062)
- HHIP 10 Piece 1/2 To 1" Expanding Mandrel Set (3902-3070)
- Simpson Strong-Tie Mandrel Collectors