Shop All Post Brackets
Simpson Strong-Tie
Simpson Strong Tie Outdoor Accents ZMAX, Black Heavy Joist Hanger for 6x10 Rough
Mfr # APHH610R
Zoro # G804841127
product price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 3.18125 in
- Width 6.202 in
- Height 8.351 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # APHH610R
- Zoro # G804841127
- UPC # 707392154945
- Country of Origin United States
- Category Post Brackets
Dimensions
Depth (In.) | 3.18125 in |
Width | 6.202 in |
Height | 8.351 in |
Details
Item | Outdoor Decorative Hardware |
Description
The Simpson Strong-Tie Outdoor Accents line of decorative hardware features connectors and fasteners that bring beauty and strength to custom outdoor living structures. APHH heavy concealed-flange hangers connect 4x and 6x beams to girders. Featuring a range of sizes, these hangers install easily with the Outdoor Accents structural wood screw, hex-head washer and Strong-Drive SDS Heavy-Duty Connector screw. APLH light hangers also available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND 3M White Sawtooth Picture Hanger 4 lb , 3PK (17042-ES)
- MCKINNEY 4 in W x Satin Chrome Five Knuckle Hinge (55571)
- EKENA MILLWORK 2 1/2"W x 4"D x 6"H Small Gomez Wood Bracket, Rubberwood (BKTW02X04X06GORW)
- EKENA MILLWORK 5in. W x 5in. D x 10in. H Series 2 Wide Diane Rough Cedar Woodgrain TimberThane Corbel, Primed Tan (CORUR05X05X10DIARCPR)
- SIMPSON STRONG-TIE ZMAX 3.13 in. H X 3.56 in. W 14 speed Galvanized Steel Post Base (ABA46Z)
- SIMPSON STRONG-TIE ZMax 2.25 in. H X 3.56 in. W 16 Ga. Galvanized Steel Post Base (ABW44Z)
- SIMPSON STRONG-TIE ZMax 3 in. H X 5.5 in. W 12 Ga. Galvanized Steel Post Base (ABW66Z)
- SIMPSON STRONG-TIE POST BASE ZMAX 6X6 (PB66Z)
- SIMPSON STRONG-TIE Simpson Strong Tie ABA44Z 4 x 4 Standoff Post Base (747715)
- SIMPSON STRONG-TIE ZMax 3.25 in. H X 3.56 in. W 12 speed Galvanized Steel Post Base (PB44Z)
- KOHLER Exhale Adjustable Wall Bracket (98349-CP)
- Simpson Strong-Tie Post Brackets