Shop All Post Brackets
Simpson Strong-Tie
Simpson Strong Tie Outdoor Accents Avant Collection ZMAX, Black Post Base Side Plate for 8x (Qty-2)
Mfr # APVB88DSP
Zoro # G904841133
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7 in
- Height 9.625 in
- Depth (In.) 0.101 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # APVB88DSP
- Zoro # G904841133
- UPC # 707392008279
- Country of Origin United States
- Category Post Brackets
Dimensions
Width | 7 in |
Height | 9.625 in |
Depth (In.) | 0.101 in |
Details
Item | Outdoor Decorative Hardware |
Description
The Simpson Strong-Tie Outdoor Accents line of decorative hardware features connectors and fasteners that bring beauty and strength to custom outdoor living structures. The Avant Collection features straighter edges for a clean, timeless design. These decorative side plates attach to the bottom of a post or column to provide a finished look to an installed post base. They are perfect for projects such as pergolas, patio covers and other top-supported structures.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Cabinet, Key Box, 36 Key, Aluminum (616528 100582)
- ARMSTRONG WORLD INDUSTRIES Cortega Ceiling Tile, 24 in W x 48 in L, Angled Tegular, 15/16 in Grid Size, 10 PK (703B)
- S & W Level Mount, Fixed Stud, 10-24, 1-13/64 in. (SG-01)
- ZORO SELECT Hook-Style Door Holder, 2-7/32In, Stn Chrm (5U616)
- SIMPSON STRONG-TIE POST BASE ZMAX 6X6 (PB66Z)
- SIMPSON STRONG-TIE ZMax 3.25 in. H X 3.56 in. W 12 speed Galvanized Steel Post Base (PB44Z)
- SIMPSON STRONG-TIE 17.5 in. H X 1.25 in. W 22 Ga. Steel Truss Spacer (TSBR2-16)
- SIMPSON STRONG-TIE ZMax 3 in. H X 5.5 in. W 12 Ga. Galvanized Steel Post Base (ABW66Z)
- SIMPSON STRONG-TIE ZMAX 3.13 in. H X 3.56 in. W 14 speed Galvanized Steel Post Base (ABA46Z)
- SIMPSON STRONG-TIE ZMax 2.25 in. H X 3.56 in. W 16 Ga. Galvanized Steel Post Base (ABW44Z)
- SIMPSON STRONG TIE Simpson StrongTie APVB 6 in H X 55 in W 16 Ga Steel Adjustable Post Base (APVB66)
- Simpson Strong-Tie Post Brackets