Shop All Pipe Straps
Simpson Strong-Tie
Simpson Strong Tie MST60-WEST 60 in. 10 Gauge Medium Strap
Mfr # 849564
Zoro # G504060651
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # 849564
- Zoro # G504060651
- Country of Origin United States
- Category Pipe Straps
Description
Features
- Type - 10 Gauge Medium Strap
- A versatile, medium-duty strap for a variety of connections and splices
- Designed for connections between 3.5 in. or larger wood members
- Splitting may be a problem with installations on lumber smaller than 3.5 in.
- Made from 10-Gauge steel
- Galvanized for extra corrosion resistance
- Install with 16d common nails or 10 x 1.5 in. Strong-Drive SD screws
- Size - 60 in.
- Dimension - 0.14 x 2.06 x 60 in.
- Item Weight - 4.62 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Single Handle Shampoo Faucet, NPS, Polished Chrome (1130)
- LEGEND VALVE 1" PEX X 1" FTG ADAPTER (460-615NL)
- OATEY Wax Ring Toilet Johni-Ring (90210)
- SMITH-COOPER Reducing Hex Nipple, 316/L 1/2X3/8" (4321004020)
- SIMPSON STRONG-TIE Simpson Strong-Tie 5005056 11.25 x 5 in. Steel L Strap (5005056)
- SIMPSON STRONG-TIE Simpson Strong Tie MST48-WEST 48 in. 12 Gauge Strap (849556)
- SIMPSON STRONG-TIE Simpson Strong-Tie 5005062 17.5 x 5 in. Steel T Strap (5005062)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-1/2" Nom Pipe, Electro Galvanized Gold (200150)
- HYDRA-ZORB Strut Mount Cushion Clamp, 5" OD Tube, Electro Galvanized Gold (100500)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1" OD Tube, Electro Galvanized Gold (100100)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2-5/8" OD Tube, Electro Galvanized Gold (100262)
- Simpson Strong-Tie Pipe Straps