Shop All Pipe Straps
Simpson Strong-Tie
Simpson Strong Tie MST48-WEST 48 in. 12 Gauge Strap
Mfr # 849556
Zoro # G204060753
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # 849556
- Zoro # G204060753
- Country of Origin United States
- Category Pipe Straps
Description
Features
- 12 Gauge Strap.
- Size - 48 in.
- Dimension - 0.11 x 2.06 x 48 in.
- Item Weight - 2.73 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST-TITE T-Cone Combination Cleanout Test Plug 3" (86390)
- BSC PREFERRED Repl WTR FilterTray (PPF900Z1)
- PARKER 1/4" Barb x FNPT Brass Female Connector (26-6-2)
- ZORO SELECT 6" x 10 ft. Non-Threaded CPVC Pipe Sch 80 (H0800600CG1000)
- SIMPSON STRONG-TIE Simpson Strong-Tie 5005056 11.25 x 5 in. Steel L Strap (5005056)
- SIMPSON STRONG-TIE Simpson Strong-Tie 5005062 17.5 x 5 in. Steel T Strap (5005062)
- ZORO SELECT Pipe Strap, Galvanized, 4 In, 8 1/8 In L (GA-400PS)
- THRIFCO PLUMBING 1/2 Inch Copper Tube Straps (5436193)
- ANVIL Strap Pipe, Two-Hole, Steel, 2"Pipe Size (502002708)
- ZORO SELECT HD Pipe Strap, Zinc Plated, 1 In, 4 3/4In L (HDPZ-100)
- ZORO SELECT HD Pipe Strap, Zinc Plated, 3In, 7 5/16In L (HDPZ-300)
- Simpson Strong-Tie Plumbing Accessories