Shop All Diagnostic and Monitoring Instruments and Supplies
Simpson Strong-Tie
Simpson Strong Tie MST37-WEST 37.5 in. 12 Gauge Strap
Mfr # 849545
Zoro # G804000906
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # 849545
- Zoro # G804000906
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Features
- 12 Gauge Strap.
- Size - 37.5 in.
- Dimension - 0.11 x 2.06 x 37 in.
- Item Weight - 2.16 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLDCASTLE Conditioner Infield/Turf 50lb (70972341)
- WHITE MARBLE BRECK Shampoo, 0.25 oz., PK500 (DW20852)
- MEDSOURCE Multi-Trauma Dressing, 12" x 30", PK25 (MS-GZM001)
- DIAL PROFESSIONAL Antibacterial Foaming Hand Sanitizer, 15.2 oz Pump Bottle (06040)
- SIMPSON STRONG-TIE 16GA Strap (ST12)
- SIMPSON STRONG-TIE Simpson Strong-Tie LSTA30 Strap 30 x 1.25 in. (5386784)
- SIMPSON STRONG-TIE L Strap 1212L 12X12 (1212L)
- SIMPSON STRONG-TIE 18 20GA Strap (LSTA18)
- SIMPSON STRONG-TIE 16GA Strap (ST18)
- A2Z SCILAB Queens Square Diagnostic Hammer (A2Z-ZR744)
- HEALTHSMART HealthSmart ELSCALE3 HealthSmart Glass Electronic Bathroom Scale (ELSCALE3)
- Simpson Strong-Tie Diagnostic Equipment