Shop All Wall Protection
Simpson Strong-Tie
Simpson Strong Tie MP36 3 x 6 in. Mending Plate
Mfr # 717662
Zoro # G504064314
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # 717662
- Zoro # G504064314
- Country of Origin United States
- Category Wall Protection
Description
Features
- Mending Plate.
- Size - 3 x 6 in.
- Dimension - 3 x 6 x 3.7 in.
- Item Weight - 0.19 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Wall Mounting Kit, NOVAL Accessory, Carbon Steel (1590000)
- TAYMAC While In Use Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM2410G)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QO21001021)
- TOLSEN 8 Black Cable Tie Heavy Duty UV Rated Nylon, 100PK (50119)
- SIMPSON STRONG-TIE Simpson Strong Tie MP14 1 x 4 in. Mending Plate (748176)
- SIMPSON STRONG-TIE Simpson Strong-Tie TP57 5.75 x 7 in. Tie Plate (5608088)
- SIMPSON STRONG-TIE Simpson Strong-Tie TP35 3.1 x 5 in. - Tie Plate (5608062)
- PANDUIT Cable Tie Tool, Gray (STHV)
- QUICKCABLE Light Duty, Cable Tie Tool, 18-50lb. (502900-2001)
- KABLE KONTROL Kable Kontrol® Heavy Duty Zip Tie Tension and Cutting Tool - Red Metal Body (CTG03-Red)
- ELECTRIDUCT Brain Desktop Data and Power Hub (TL-CTGUN-M)
- Simpson Strong-Tie Molding & Millwork