Shop All Wall Protection
Simpson Strong-Tie
Simpson Strong Tie MP14 1 x 4 in. Mending Plate
Mfr # 748176
Zoro # G304064163
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # 748176
- Zoro # G304064163
- Country of Origin United States
- Category Wall Protection
Description
Features
- Mending Plate.
- Size - 1 x 4 in.
- Dimension - 0.38 x 1 x 4 in.
- Item Weight - 0.05 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Tilt Key White (46-116)
- TRILOGY Lock Body Assembly (HW870CRL)
- STRYBUC ENCORE RH SS DUAL ARM OPERATOR (36-369ENSS)
- NATIONAL GUARD Door Threshold, Dark Brz, 36in L, 1-3/4in W (414DKB-36)
- SIMPSON STRONG-TIE G90 1x5 Tie Plate (TP15)
- SIMPSON STRONG-TIE Simpson Strong-Tie TP57 5.75 x 7 in. Tie Plate (5608088)
- SIMPSON STRONG-TIE 3x7 16GA HVY Tie Plate (HTP37Z)
- SIMPSON STRONG-TIE G90 3x5 Tie Plate (TP35)
- SIMPSON STRONG-TIE G90 3x5 Tie Plate (TP35)
- SIMPSON STRONG-TIE Simpson Strong Tie MP36 3 x 6 in. Mending Plate (717662)
- PAWLING Wall Covering, 6 x 96In, Linen White, PK4 (CR-66-8-301)
- Simpson Strong-Tie Wall Protection