Shop All Joist Hangers
Simpson Strong-Tie
Simpson Strong Tie LUS24Z 2 x 4 in. Face Mount Joist Hanger
Mfr # 717365
Zoro # G304163934
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # 717365
- Zoro # G304163934
- Country of Origin United States
- Category Joist Hangers
Description
Features
- Face Mount Joist Hanger.
- Size - 2 x 4 in.
- Dimension - 3.13 x 3.69 x 2.69 in.
- Item Weight - 0.19 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Digital Keypad Pad, DK-26, Satin Stainless (DK-26PSS)
- MSI Icelandic Green Hexagon SAMPLE Polished Marble Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0486-SAM)
- SECURITRON Exit Touch Sense Bar (TSB-CL)
- RAYMOND ISO D Die Spring, Heavy Duty, 3/4x6In (305424D)
- SIMPSON STRONG-TIE 3-1/4X16 12Ga Hvy Strap (HRS416Z)
- SIMPSON STRONG-TIE 4X10 Beam Hanger (HHUS410)
- SIMPSON STRONG-TIE Joist Hanger Lus210 2X10 (LUS210)
- SIMPSON STRONG-TIE Simpson Strong Tie LUS28-3Z 2 x 8 in. Triple Double Shear Face Mount Joist Hanger; 18 Gauge (197016)
- SIMPSON STRONG-TIE LUS 9 in. H X 3.13 in. W 18 speed Galvanized Steel Joist Hanger (LUS210-2Z)
- SIMPSON STRONG-TIE Mudsill Anchor (748135)
- SIMPSON STRONG-TIE 2x6 Joist Hanger (LU26)
- Simpson Strong-Tie Joist Hangers