Shop All Recreational Vehicle Accessories
Simpson Strong-Tie
Simpson Strong Tie L50Z 5 in. L-Angle
Mfr # 747982
Zoro # G704000747
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # 747982
- Zoro # G704000747
- UPC # 707392573203
- Country of Origin United States
- Category Recreational Vehicle Accessories
Description
Features
- L-Angle.
- Used To Reinforce Angle Connections.
- Staggered Nail Pattern Reduces The Possibility For Splitting.
- Wider Leg Is Nailed Into Joist To Allow Correct Nailing.
- Shipped At 90 Degrees Angle.
- Stronger Than A Toe Nailed Connection.
- Made With 16 Gauge Z-Max Galvanized Steel.
- Install With Six 10D HDG Nails.
- Size - 5 in.
- Dimension - 5 x 2.38 x 1.38 in.
- Item Weight - 0.26 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM ColorStorm Red Reinforced Water Hose, 50'L x 5/8 dia. (17001)
- LOGO BRANDS Miami Round Table (169-31)
- AMS Auger, Mud, Dia 2 In, 5/8 In Thread (400.21)
- COMMERCIAL ZONE PRODUCTS Smoker Outpost Standard, Black (711301)
- SIMPSON STRONG-TIE Simpson Strong Tie PB66-WEST 6 x 6 Post Base (849606)
- SIMPSON STRONG-TIE Simpson Strong Tie HUC410-WEST 4 x 10 Concealed Flange Hanger (849156)
- SIMPSON STRONG-TIE Simpson Strong Tie HDU5-SDS2.5 Predeflected Hold Down (163633)
- SIMPSON STRONG-TIE Fence Bracket Fb24Z 2X4 (FB24Z)
- SIMPSON STRONG-TIE Simpson Strong Tie LTB20 Tension Bridging (717593)
- WIRTHCO ENGINEERING WirthCo 31811 Medium Duty In-Line ATO/ATC Fuse Holder - 20A (31811)
- CAMCO CUPBOARD BAR, 10IN TO 17IN OAK 3PK (43833)
- Simpson Strong-Tie Recreational Vehicle Accessories