Shop All Recreational Vehicle Accessories
Simpson Strong-Tie
Simpson Strong Tie L30-WEST 3 in. L-Angle
Mfr # 849305
Zoro # G604000748
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # 849305
- Zoro # G604000748
- Country of Origin United States
- Category Recreational Vehicle Accessories
Description
Features
- L-Angle.
- Used To Reinforce Angle Connections.
- Staggered Nail Pattern Reduces The Possibility For Splitting.
- Wider Leg Is Nailed Into Joist To Allow Correct Nailing.
- Shipped At 90 Degrees Angle.
- Stronger Than A Toe Nailed Connection.
- Made With 16 Gauge Galvanized Steel.
- Install With Four 10D Nails.
- Size - 3 in.
- Dimension - 3 x 2.38 x 1.38 in.
- Item Weight - 0.17 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FIRE GLASS 30 in Triple-Ring Black Steel Burner with a 3/4 in Inlet (BK-FR-30)
- ILC Replacement for Ezgo / Cushman / Textron 603566 (603566 EZGO / CUSHMAN / TEXTRON)
- STRUCTRON #2 Scoop Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49217)
- RAZOR-BACK Garden Hoe, Straight, 54 in. L Handle, Wood (71113GR)
- SIMPSON STRONG-TIE Simpson Strong Tie HUC410-WEST 4 x 10 Concealed Flange Hanger (849156)
- SIMPSON STRONG-TIE Simpson Strong Tie HDU5-SDS2.5 Predeflected Hold Down (163633)
- SIMPSON STRONG-TIE Fence Bracket Fb24Z 2X4 (FB24Z)
- SIMPSON STRONG-TIE Simpson Strong Tie LTB20 Tension Bridging (717593)
- SIMPSON STRONG-TIE Simpson Strong Tie L50Z 5 in. L-Angle (747982)
- SIMPSON STRONG-TIE Simpson Strong Tie PB66-WEST 6 x 6 Post Base (849606)
- READY AMERICA Ready America MRV-100WT TV Grips - White (MRV-100WT)
- Simpson Strong-Tie Recreational Vehicle Accessories