Shop All Deck Screws
Simpson Strong-Tie
Simpson Strong Tie HSS2-2-SDS3 3 Stud Shoe With Screws
Mfr # 747954
Zoro # G904000899
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # 747954
- Zoro # G904000899
- UPC # 707392507505
- Country of Origin United States
- Category Deck Screws
Details
Item | Deck Screw |
Description
Features
- 3 Stud Shoe With Screws.
- Reinforce Studs Notched In Construction.
- Made For Use On Double 2 x Studs.
- Easy To Use Flanges Can Be Bent To 90 Degrees During Installation & Then Bent Back For Fastening.
- Provide Tension Load Capacity As Well As Increased Compression Loads.
- Flared Flange Provides Greater Strength.
- Installs Over Pipe Up To 2-3/8 in. Outside Diameter.
- Install With 12-SDS1/4 x 3 Screws.
- Dimension - 3.38 x 3 x 7.25 in.
- Item Weight - 1.31 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, M8 Screw Size, Plain Nylon, 20 mm Overall Lg, 8.3 mm Inside Dia, 10 PK (13ME089)
- MAK-A-KEY Step Key Stock 2, 1/4 in Top W, 1/8 in Top Step H, 3/8 in Bottom W, 3/16 in Lower Step H (SK06-2)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/2"-14 Thrd Sz, 18-8 Stainless Steel, 5 PK (K327-8)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Black Oxide Finish, 25 PK (U37200.050.0001)
- SIMPSON STRONG-TIE Deck Screw, #7 x 1-5/8 in, Trim Head, Torx Drive, 195 PK (T07162WP1)
- SIMPSON STRONG-TIE Deck Screw, #8 x 2 in (T08200WPP)
- SIMPSON STRONG-TIE Deck Screw, #7 x 3 in (T07300WPP)
- SIMPSON STRONG-TIE Deck Screw, #10 x 2-1/2 in, Stainless Steel (T10250WPP)
- SIMPSON STRONG-TIE Deck Screw, #10 x 2-1/2 in (DSVT212S)
- SIMPSON STRONG-TIE Deck Screw, #9 x Steel (WSV2S)
- GRK FASTENERS Deck Screw, #10 x 4 in (121410)
- Simpson Strong-Tie Deck Screws