Shop All Fencing Hardware
Simpson Strong-Tie
Simpson Strong Tie FPBS44 28 in. Fence Post Base Spike
Mfr # 786543
Zoro # G404000535
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # 786543
- Zoro # G404000535
- UPC # 707392885702
- Country of Origin United States
- Category Fencing Hardware
Description
Features
- Overall Length 34-7/8 in. Mailbox/Fence Post Base Spike.
- For 4 in. x 4 in. Mailbox Posts.
- Heavy Steel Construction.
- Pounding Block Not Included.
- Size - 28 in.
- Dimension - 3.5 x 3.56 x 10.31 in.
- Item Weight - 7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Element-Air Cleaner (17211-ZL8-023)
- JAMESON 8" Folding Tri-cut Pruning Saw (SB-8TE-F)
- EIJKELKAMP One-piece Clay Auger, 4" (10cm) (010101102)
- OLSON PRODUCTS Yellow Card Sticky Traps (SE8MS612)
- SIMPSON STRONG-TIE G185 4x Post Cap ZMax (AC4Z)
- SIMPSON STRONG-TIE Simpson Strong-Tie 5005061 7.13 x 5 in. Steel Post Base (5005061)
- SIMPSON STRONG-TIE Simpson Strong Tie ABW44Z Adjustable Post Base (165958)
- SIMPSON STRONG-TIE Fence Post Base (FPBB44)
- SIMPSON STRONG-TIE 28Fenc Post Base Spike (FPBS44)
- SIMPSON STRONG-TIE Simpson Strong-Tie 5005057 7.5 x 6 in. Steel Post Base (5005057)
- MIGHTY MULE MIGHTY MULE MMT103 Door Opener, 3 V (MMT103)
- Simpson Strong-Tie Fencing Hardware