Shop All Post Brackets
Simpson Strong-Tie
Simpson Strong Tie Black Powder-Coated Post Base for 8x8 Rough
Mfr # APVB88R
Zoro # G504841137
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.202 in
- Height 9.726 in
- Depth (In.) 7.21875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # APVB88R
- Zoro # G504841137
- UPC # 707392008156
- Country of Origin United States
- Category Post Brackets
Dimensions
Width | 8.202 in |
Height | 9.726 in |
Depth (In.) | 7.21875 in |
Details
Item | Outdoor Decorative Hardware |
Description
Outdoor Accents post bases secure the post or column to concrete and are perfect for outdoor projects, such as pergolas, patio covers and other top-supported structures. These post bases feature a clean, simple design and provide ZMAX galvanization with black powder-coat for extra corrosion resistance. The post base includes a 1-in. standoff from the concrete to help avoid post-end rot from moisture. Part of the Avant Collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Striker Stud, Torx Head (EMC 2T-400-52 ZN)
- MIDWEST FASTENER 5/8" 316 Stainless Steel Swivel Trigger Snap Hooks 2PK (35767)
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Chromium Door and Butt Hinge (4 1/2X4 1/2 MPB79 26D NRP)
- SAPPHIRE Contra Collection Modern Satin Brass Privacy Bed/Bath Door Handle with Lock (LS-CON40-US4)
- SIMPSON STRONG-TIE Simpson Strong Tie ABA44Z 4 x 4 Standoff Post Base (747715)
- SIMPSON STRONG-TIE ZMax 3 in. H X 5.5 in. W 12 Ga. Galvanized Steel Post Base (ABW66Z)
- SIMPSON STRONG-TIE ZMAX 3.13 in. H X 3.56 in. W 14 speed Galvanized Steel Post Base (ABA46Z)
- SIMPSON STRONG-TIE ZMax 2.25 in. H X 3.56 in. W 16 Ga. Galvanized Steel Post Base (ABW44Z)
- SIMPSON STRONG-TIE Simpson Strong Tie H3 H3 Hurricane Tie; Pack Of 100 (849206)
- SIMPSON STRONG-TIE ZMax 3.25 in. H X 3.56 in. W 12 speed Galvanized Steel Post Base (PB44Z)
- HECK INDUSTRIES Bracket Maker Bender (WFUB)
- Simpson Strong-Tie Post Brackets