Shop All Post Brackets
Simpson Strong-Tie
Simpson Strong Tie Black Post Base Side Plate for 4x (Qty-2)
Mfr # APB44DSP
Zoro # G504841151
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.75 in
- Width 3 in
- Depth (In.) 0.101 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # APB44DSP
- Zoro # G504841151
- UPC # 707392368359
- Country of Origin United States
- Category Post Brackets
Dimensions
Height | 6.75 in |
Width | 3 in |
Depth (In.) | 0.101 in |
Details
Item | Outdoor Decorative Hardware |
Description
The Simpson Strong-Tie Outdoor Accents line of decorative hardware features connectors and fasteners that bring beauty and strength to custom outdoor living structures. The Mission Collection adds a hint of Southwestern flair. These decorative side plates attach to the bottom of a post or column to provide a finished look to an installed post base. They are perfect for projects such as pergolas, patio covers and other top-supported structures.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA Kaba: Simplex 5021XKWL-26D Lever Lock - Satin Chrome - Kaba Keyway (KABA-5021XKWL26D41)
- PRIME-LINE Deadlock 1Cyl Angl/Flat (SE 15361)
- KABA ILCO 1-11/32" W x 1-1/2" H Aluminum Pivot Hinge (IP-22-RH-AL INTERMEDIATE PIVOT)
- RONSTAN INTERNATIONAL Eye Becket, 3/16" Mounting Hole, SS (RF1050)
- SIMPSON STRONG-TIE 17.5 in. H X 1.25 in. W 22 Ga. Steel Truss Spacer (TSBR2-16)
- SIMPSON STRONG-TIE Simpson Strong Tie ABA44Z 4 x 4 Standoff Post Base (747715)
- SIMPSON STRONG-TIE ZMax 2.25 in. H X 3.56 in. W 16 Ga. Galvanized Steel Post Base (ABW44Z)
- SIMPSON STRONG-TIE ZMAX 3.13 in. H X 3.56 in. W 14 speed Galvanized Steel Post Base (ABA46Z)
- SIMPSON STRONG-TIE Simpson Strong Tie CBSQ66-SDS2-WEST 6 x 6 Standoff Base (848984)
- SIMPSON STRONG-TIE Simpson Strong Tie Outdoor Accents Avant Collection ZMAX, Black Powder-Coated Post Base for 8x8 (APVB88)
- SIMPSON STRONG-TIE ZMax 3 in. H X 5.5 in. W 12 Ga. Galvanized Steel Post Base (ABW66Z)
- Simpson Strong-Tie Post Brackets