Shop All Post Brackets
Simpson Strong-Tie
Simpson Strong Tie APVL6 Black Powder-Coated L Strap for 6x6, 8PK
Mfr # APVL6-8
Zoro # G904841140
product price: $205.99
/pk 8, $25.75/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth (In.) 0.10 in
- Height 10.50 in
- Width 10.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # APVL6-8
- Zoro # G904841140
- UPC # 10707392008047
- Country of Origin United States
- Category Post Brackets
Dimensions
Depth (In.) | 0.10 in |
Height | 10.50 in |
Width | 10.50 in |
Details
Item | Outdoor Decorative Hardware |
Description
Outdoor Accents flat L straps from Simpson Strong-Tie bring decorative appeal and lateral strength to any outdoor living space. They provide reinforcement for a connection where one lumber piece intersects another at a 90° angle. This L strap is easily installed with Outdoor Accents structural screws and hex-head washers. Part of the Avant Collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Broached Spindles (0522.004)
- PRIME-LINE 9/16 in., Diecast and Steel, Stainless Steel finish, Drawer and Cabine (U 9943)
- ZORO SELECT Piston Seal, 2 1/8IDx2 1/2OD, 3/16Wx3/16H (2JAZ8)
- DUCTMATE Access Door, 10 In. W, 10 In. H, Cammed (GRFDC10GA)
- SIMPSON STRONG-TIE POST BASE ZMAX 6X6 (PB66Z)
- SIMPSON STRONG-TIE ZMax 2.25 in. H X 3.56 in. W 16 Ga. Galvanized Steel Post Base (ABW44Z)
- SIMPSON STRONG-TIE ZMax 3 in. H X 5.5 in. W 12 Ga. Galvanized Steel Post Base (ABW66Z)
- SIMPSON STRONG-TIE 17.5 in. H X 1.25 in. W 22 Ga. Steel Truss Spacer (TSBR2-16)
- SIMPSON STRONG-TIE ZMax 3.25 in. H X 3.56 in. W 12 speed Galvanized Steel Post Base (PB44Z)
- SIMPSON STRONG-TIE ZMAX 3.13 in. H X 3.56 in. W 14 speed Galvanized Steel Post Base (ABA46Z)
- KOHLER Exhale Adjustable Wall Bracket (98349-CP)
- Simpson Strong-Tie Post Brackets