Shop All Post Brackets
Simpson Strong-Tie
Simpson Strong Tie APDTS3 Black Powder-Coated Decorative Star, 24PK
Mfr # APDTS3-24
Zoro # G904841157
product price: $114.99
/pk 24, $4.79/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Width 3 in
- Depth (In.) 0.10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # APDTS3-24
- Zoro # G904841157
- UPC # 10707392921377
- Country of Origin United States
- Category Post Brackets
Dimensions
Height | 3 in |
Width | 3 in |
Depth (In.) | 0.10 in |
Details
Item | Outdoor Decorative Hardware |
Description
The Simpson Strong-Tie Outdoor Accents product line features connectors and fasteners that bring beauty and strength to custom outdoor living structures. The Mission Collection adds a hint of Southwestern flair. The APDTS3 decorative star installs easily with the Outdoor Accents Connector screw (SD10112DBB) and is an accent piece for decorative hardware.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRINE Trine 1000 Series Electric Strikes, 14-24 VAC/VDC, Satin Chrome (1001-2C-16-24AC/DC)
- MTD Spring-Extn .562 O (732-05438)
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W (C 3832-E22D)
- MASTERVISION Dividing Tape Roll, 3/8" x16ft., Black (FM0105)
- SIMPSON STRONG-TIE ZMAX 3.13 in. H X 3.56 in. W 14 speed Galvanized Steel Post Base (ABA46Z)
- SIMPSON STRONG-TIE Simpson Strong Tie CBSQ66-SDS2-WEST 6 x 6 Standoff Base (848984)
- SIMPSON STRONG-TIE ZMax 3 in. H X 5.5 in. W 12 Ga. Galvanized Steel Post Base (ABW66Z)
- SIMPSON STRONG-TIE 17.5 in. H X 1.25 in. W 22 Ga. Steel Truss Spacer (TSBR2-16)
- SIMPSON STRONG-TIE Simpson Strong Tie Outdoor Accents Avant Collection ZMAX, Black Powder-Coated Post Base for 8x8 (APVB88)
- SIMPSON STRONG-TIE ZMax 2.25 in. H X 3.56 in. W 16 Ga. Galvanized Steel Post Base (ABW44Z)
- SIMPSON STRONG-TIE POST BASE ZMAX 6X6 (PB66Z)
- Simpson Strong-Tie Post Brackets