Shop All Post Brackets
Simpson Strong-Tie
Simpson Strong Tie APDJT2R-6 5 in. ZMAX, Black Powder-Coated Deck Joist Tie for Rough 2x, 12PK
Mfr # APDJT2R-6-12
Zoro # G304841177
product price: $166.99
/pk 12, $13.92/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.50 in
- Depth (In.) 2.10 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # APDJT2R-6-12
- Zoro # G304841177
- UPC # 10707392610394
- Country of Origin United States
- Category Post Brackets
Dimensions
Height | 9.50 in |
Depth (In.) | 2.10 in |
Width | 5 in |
Details
Item | Outdoor Decorative Hardware |
Description
The Simpson Strong-Tie Outdoor Accents line of decorative hardware features connectors and fasteners that bring beauty and strength to custom outdoor living structures. The deck joist tie attaches 2x joists to the side of 4x or larger support posts. It installs quickly and easily with the Outdoor Accents structural wood screw and hex-head washer for the look of a bolted connection. Part of the Mission Collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Bearing End Plate, 11 Ga, 4-3/8 In, PR (B1-BF438)
- ZORO SELECT O-Ring, Dash 438, Viton, 0.27 In., PK2 (U38875.025.0625)
- ZORO SELECT O-Ring, EPDM, Dash 153, 3-1/2, 3.693, PK10 (U38869.009.0350)
- LINHDOR DRYWALL BEAD ACCESS PANEL INTERIOR FOR WALLS AND CELINGS (GB40001424)
- SIMPSON STRONG-TIE ZMAX 3.13 in. H X 3.56 in. W 14 speed Galvanized Steel Post Base (ABA46Z)
- SIMPSON STRONG-TIE 17.5 in. H X 1.25 in. W 22 Ga. Steel Truss Spacer (TSBR2-16)
- SIMPSON STRONG-TIE ZMax 2.25 in. H X 3.56 in. W 16 Ga. Galvanized Steel Post Base (ABW44Z)
- SIMPSON STRONG-TIE ZMax 3.25 in. H X 3.56 in. W 12 speed Galvanized Steel Post Base (PB44Z)
- SIMPSON STRONG-TIE Simpson Strong Tie CBSQ66-SDS2-WEST 6 x 6 Standoff Base (848984)
- SIMPSON STRONG-TIE ZMax 3 in. H X 5.5 in. W 12 Ga. Galvanized Steel Post Base (ABW66Z)
- SIMPSON STRONG-TIE POST BASE ZMAX 6X6 (PB66Z)
- Simpson Strong-Tie Post Brackets