Shop All Aluminum Extrusions
Simpson Strong-Tie
Simpson Strong Tie AM 1-2-WEST 0.5 in. Anchor Mate
Mfr # 848877
Zoro # G304000819
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # 848877
- Zoro # G304000819
- Country of Origin United States
- Category Aluminum Extrusions
Description
Features
- Anchor Mate.
- Size - 0.5 in.
- Dimension - 2.5 x 1.25 x 5 in.
- Item Weight - 0.07 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 T-Slot, 15S, 97 In L, 1.5 In W, 3 In H (1530-97)
- VESTIL Poly Drum Faucet Non-Adjustable 3/4" Bung White (VDFT)
- ASTRO PNEUMATIC Portable Work Bench, 33-44", 500lb. Cap (557003)
- KNAPE & VOGT 10 DBL Shelf Bracket (BK-0102)
- SIMPSON STRONG-TIE Simpson Strong Tie H1Z H1Z Hurricane Tie (747913)
- SIMPSON STRONG-TIE Simpson Strong Tie H2.5AZ H2.5AZ Hurricane Tie (747925)
- 80/20 Joining Plate, 15 Series (4306-BLACK)
- EZTUBE Extrusion for 3/4in Flush Panel Black, 60in L x 1in W x 1in H (100-140-5 BK)
- 80/20 Extrusion, 15S, 72 In L, 1.5 In W (1515-ULS-72)
- EZTUBE Extrusion for 1/4in Recessed Panel Black, 60in L x 1in W x 1in H (100-130-5 BK)
- 80/20 Extrusion, Boltless, 72 In L, 1 In W (9000-72)
- Simpson Strong-Tie Aluminum Extrusions