Shop All Pipe Straps
Simpson Strong-Tie
Simpson Strong-Tie 5005059 13.5 x 3 in. Steel T Strap
Mfr # 5005059
Zoro # G804060801
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # 5005059
- Zoro # G804060801
- UPC # 707392705093
- Country of Origin China
- Category Pipe Straps
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Steel T strap
- Material Type: Steel
- Assembled Height: 13-1/2"
- Assembled Width: 3"
- Gauge: 12 Ga.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" FNPT Galvanized Coupling (1LBP7)
- LENOX Pipe Cutter 1/42 5/8 (21013TC258)
- AMERICAN STANDARD 6" to 10" Mount, Commercial 2 Hole Straight Service Sink Faucet (8354112.004)
- MILWAUKEE VALVE Gate Valve, 2 In., Bronze, Non-Rising Stem (UP105 2)
- SIMPSON STRONG-TIE Simpson Strong-Tie 5005056 11.25 x 5 in. Steel L Strap (5005056)
- SIMPSON STRONG-TIE Simpson Strong Tie MST48-WEST 48 in. 12 Gauge Strap (849556)
- SIMPSON STRONG-TIE Simpson Strong-Tie 5005062 17.5 x 5 in. Steel T Strap (5005062)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2-1/8" OD Tube, 304SS (100212-4-555)
- ZORO SELECT 304SS HD Pipe Strap, 1" Pipe Size, 4-3/4" L (HDSS-100)
- HYDRA-ZORB Strut Mount Cushion Clamp, 5" OD Tube, Electro Galvanized Gold (100500)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-5/8" OD Tube, 316SS, High Temp Cushion (100162-4-655HT)
- Simpson Strong-Tie Plumbing Accessories