Shop All Thumb Screws
Simpson Strong-Tie
Simpson Strong-Tie 5000136 Strong-Drive No. 5 x 10 in. Star Low Profile Head Double-Barrier Coating Stainless Steel Screws; Tan - Pack of 50
Mfr # 5000136
Zoro # G403978576
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # 5000136
- Zoro # G403978576
- UPC # 746056005339
- Country of Origin Unknown
- Category Thumb Screws
Details
Material | Stainless Steel |
Item | Thumb Screw |
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Patented 4CUT tip ensures fast starts, reduces installation torque and eliminates the need for predrilling in most applications
- Under-head nibs offer greater control when seating the head
- Large washer head provides maximum bearing area
- Size identification on all SDWS screw heads
- 6-lobe T-40 drive reduces driver-bit cam-outs, resulting in easier installations and longer bit life
- Pack of 50
- Callout Size: No. 5
- Length: 10 in.
- Drive Style: Star
- Head Type: Low Profile
- Head Finish: Double-Barrier Coating
- Material: Stainless Steel
- Container Size: 5.7 lbs
- Driver Bit Included: Yes
- Diameter: 1/4 in.
- Indoor or Outdoor: Outdoor
- Color: Tan
- Thread Type: Bold
- Application: Structural wood-to-wood connections including ledgers Bold thread design provides superior holding power
- Country of Origin: United States
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Deck Screw, #8 x 1-5/8 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 750 PK (MAXS1588DS3055)
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 6 ft, Steel, Grade A, Plain Finish (U20200.043.7200)
- ZORO SELECT High Crown Cap Nut, 1/2"-13, 18-8 Stainless Steel, Plain, 1-1/32 in H (Z0334-188)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (U51050.025.0125)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg, 5 PK (4022-SL)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 3/4 in Lg, 4 PK (60512)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.39 in Head Ht, 1 in Lg, 25 PK (TSI-100100P0-025P)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 14 4/5 mm Head Ht (WS6X08025-001P1)
- NEWPORT FASTENERS Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.67 in Head Ht, 1-1/2 in Lg, 400 PK (545400)
- ZORO SELECT Thumb Screw, M10-1.50 Thread Size, Rounded Wing, Zinc Plated Iron, 25 mm Head Ht, 16 mm Lg (WS6S100160-001P1)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 2 in Lg, 1000 PK (1032T)
- Simpson Strong-Tie Thumb Screws