Shop All Post Brackets
This Product is Discontinued
Simpson Strong Tie
Simpson Strong-Tie 3.56 inch H X 10.31 inch W Galvanized Steel Adjustable Post Base (Discontinued)
Mfr # EPB44HDG
Zoro # G905388866
This Product is Discontinued
Key Features
- Height 10.3501 in
- Width 3.841248 in
- Depth (In.) 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong Tie
- MFR # EPB44HDG
- Zoro # G905388866
- UPC # 44315123801
- Country of Origin United States
- Category Post Brackets
Dimensions
Height | 10.3501 in |
Width | 3.841248 in |
Depth (In.) | 3.25 in |
Description
Post and column bases secure the bottom of posts or columns to concrete and are perfect for decks or patio covers. Models are available for attaching to existing hardened concrete wet concrete as well as wood. The cast-in-place EPB series provides a secure connection to the concrete and the code-required 1 in. standoff to help prevent rot at the post end.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.