Simpson Strong Tie

Simpson Strong-Tie 3 in. H X 2.88 in. W 20 Ga. Galvanized Steel Rigid Tie Connectors (Discontinued)


This Product is Discontinued
Shop for all Cable Ties

Key Features

  • Length 1.287 in
  • Width 3 in
  • Height 2.875 in.
  • Depth 1.287 in.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 1.287 in
Width 3 in
Height 2.875 in.
Depth 1.287 in.

Description

The RTR is designed for connecting a 2x member to another member in wood construction applications. Manufactured to high-quality standards to ensure solid performance this rigid tie connector features a galvanized finish for added corrosion resistance. The versatile RTR is ideal for a variety of projects including fences railings and utility furniture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products