Shop All Cable Ties
Simpson Strong-Tie
Simpson Strong Tie 234759 Tension Tie - 2.5 x 12.37 in.
Mfr # 234759
Zoro # G904015145
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # 234759
- Zoro # G904015145
- UPC # 707392894605
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 2.461 in |
Width | 2-1/2 in |
Description
Features
- 11 Gauge
- 0.43 in. Seat Thickness and 0.625 in. Anchor Bolt Diameter
- Use with 10d x 1.5 in. Fasteners
- Zinc galvanized finish containing 0.90 oz. of zinc per square foot of surface area
- Size - 2.5 W x 12.375 L x 1.375 in. CL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 8inWx8inH (F88T148GVP)
- HUBBELL WIRING DEVICE-KELLEMS Extension Cord Reel 20.0 A Amps 1 Outlets 125V AC Voltage (HBLI45123GF20)
- NVENT HOFFMAN Fiberglass Enclosure, 8 in H, 6 in W, 5 in D, NEMA 12, 13, 3, 3R, 4, 4X, Hinged (A865JFGQRR)
- K & H INDUSTRIES 50 ft. 14/3 Constant Tension Cord Reel 600VAC Voltage (RTFA3S-WW-B14K)
- SIMPSON STRONG-TIE 1.87 in. Pipe Grip Tie (849636)
- SIMPSON STRONG-TIE Simpson Strong Tie CS16 17 x 16 in. 16 Gauge Coiled Strap (124319)
- SIMPSON STRONG-TIE Simpson Strong Tie PGT2-R 2.37 in. Pipe Grip Tie (748234)
- PANDUIT 5.6" L Intermediate Cable Tie NAT, 100PK (PLT1.5I-C)
- ADVANCE CABLE TIES 5 40lb Natrual/White Cable Tie 100/BG (AL-05-40-9-C)
- PANDUIT Cable Tie, 4.8"L, Nylon, Black, PK100 (PLT1S-C0)
- MOTORMITE 11 In Clear Wire Ties, 83744 (83744)
- Simpson Strong-Tie Cable Ties